SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3208 A-2Z

  • ERIKS:23756838
  • Manufacturer:7316573930648
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement for increased load support. Its integral shields offer protection while the bearing accommodates high speeds and both radial and axial forces. The compact design provides efficient use of axial space making it suitable for applications requiring stiffness and reliability. The sheet metal cage and precise contact angle contribute to operational stability.

Features
  • Back-to-back arrangement supports combined loads and increases bearing stability in demanding applications
  • Integral shields protect internal components and extend service intervals by reducing contamination
  • 30 degree contact angle enables reliable handling of high axial and radial forces in both directions
  • Compact 30.2 mm width allows installation where axial space is restricted or limited
  • Sheet metal cage construction ensures operational durability and reduces maintenance requirements
Application & Usage
  • Ideal for machine tool spindles requiring high rigidity and compact design
  • Used with electric motors operating at elevated speeds and varying load conditions
  • Compatible with pumps and compressors needing reliable axial and radial load support
Save to list

€94.82/ pieceexcl. VAT

€114.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
47.5 kN
Static load rating
34 kN
Reference speed
9000 rpm
Limiting speed
8000 rpm
Weight
0.601 kg
With sealing
Yes
Alternatives

€94.01/ pieceexcl. VAT

€113.75incl. VAT

Estimated delivery date - 12/11/2026