SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3208 A-2RS1/MT33

  • ERIKS:24002218
  • Manufacturer:7316571821535
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing is designed for applications requiring high axial and radial load support in both directions. Its integral seals help extend service life by protecting internal components. The bearing’s back-to-back arrangement offers enhanced stiffness and requires less axial installation space. High-speed capability allows use in demanding environments. Sheet metal cage construction supports reliable performance under varying load conditions.

Features
  • Double row construction accommodates high radial and axial loads in both directions for optimal support
  • Integral sealing on both sides protects against contamination and extends operational life in harsh settings
  • Back-to-back contact angle arrangement increases stiffness reducing shaft deflection under load
  • High limiting speed of 5600 r/min allows use in fast-rotating equipment maintaining performance
  • Compact width of 30.2 mm reduces required axial space enabling design flexibility in tight assemblies
Application & Usage
  • Used with industrial gearboxes requiring high combined load carrying capacity
  • Ideal for electric motors operating in contaminated or dusty environments
  • Compatible with material handling systems needing reduced maintenance intervals
Save to list

€107.51/ pieceexcl. VAT

€130.09incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Limiting speed
5600 rpm
Weight
0.595 kg
With sealing
Yes