SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3207 A-2Z/MT33

  • ERIKS:24002215
  • Manufacturer:7316571821474
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing offers high-speed operation and supports combined loads. It features a 35 mm bore 72 mm outside diameter and 30° contact angle for robust axial and radial load handling. The shielded design provides protection against contaminants and minimises maintenance. The compact arrangement reduces axial space while ensuring reliable performance in demanding industrial environments.

Features
  • Double row construction supports high radial and axial loads for increased reliability
  • Shield on both sides protects internal components from debris for longer service life
  • 30 degree contact angle enables effective load transmission in both directions
  • Compact design reduces installation space requirements in machinery assemblies
  • Sheet metal cage facilitates stable operation at high speeds for consistent performance
Application & Usage
  • Used with industrial gearboxes requiring compact high-load bearings
  • Ideal for electric motors operating under combined load conditions
  • Compatible with pumps needing durable and protected bearing assemblies
Save to list

€83.31/ pieceexcl. VAT

€100.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Steel
Reference speed
9000 rpm
Limiting speed
9000 rpm
Weight
0.456 kg
With sealing
Yes
Alternatives

€85.27/ pieceexcl. VAT

€103.18incl. VAT

Estimated delivery date - 13/11/2026