SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3207 A-2Z/C3MT33

  • ERIKS:23756828
  • Manufacturer:7316571821351
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing is designed for applications requiring high radial and axial load capacity. Its shielded construction minimises contamination and supports both directions of axial force. The back-to-back arrangement provides increased rigidity and reduced axial space. The 30-degree contact angle enhances load distribution and operational life.

Features
  • Double row configuration accommodates high axial and radial loads for increased reliability
  • Shield on both sides reduces ingress of contaminants and extends service life
  • Back-to-back arrangement ensures stiffness for demanding applications and precise positioning
  • 30-degree contact angle improves load distribution and bearing longevity
  • Sheet metal cage supports high-speed performance and smooth operation
Application & Usage
  • Used with industrial gearboxes for supporting combined loads
  • Ideal for electric motor assemblies requiring rigid bearing support
  • Compatible with pumps handling high axial and radial forces
Save to list

€84.87/ pieceexcl. VAT

€102.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Steel
Reference speed
9000 rpm
Limiting speed
9000 rpm
Weight
0.456 kg
With sealing
Yes
Alternatives

€85.27/ pieceexcl. VAT

€103.18incl. VAT

Estimated delivery date - 13/11/2026