SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3207 A-2Z

  • ERIKS:12121231
  • Manufacturer:7316573931065
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing is designed for applications requiring support for high radial and axial loads in both directions. Its back-to-back arrangement offers greater stiffness and operates efficiently in limited axial space. The integral shields help prevent contamination enhancing service life and reliability. High-speed performance is supported by precision manufacturing and optimal sealing.

Features
  • Double row angular contact design supports combined radial and axial loads in both directions
  • Shields on both sides enhance protection against contaminants for longer service intervals
  • Back-to-back arrangement provides greater system rigidity and compact axial dimensions
  • High reference and limiting speeds enable use in dynamic
  • high-speed machinery environments
Application & Usage
  • Used with industrial gearboxes requiring compact and rigid bearing arrangements
  • Ideal for electric motors supporting significant axial and radial loads
  • Compatible with pumps operating in high-speed
  • contaminant-prone environments
Save to list

€81.00/ pieceexcl. VAT

€98.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
40 kN
Static load rating
28 kN
Reference speed
10000 rpm
Limiting speed
9000 rpm
Weight
0.456 kg
With sealing
Yes
Alternatives

€85.27/ pieceexcl. VAT

€103.18incl. VAT

Estimated delivery date - 12/11/2026