SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3207 A-2RS1/MT33

  • ERIKS:24002214
  • Manufacturer:7316571821320
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a back-to-back arrangement requiring less axial space. It accommodates high radial and axial loads in both directions as well as tilting moments. Integral sealing extends service life and enables operation at relatively high speeds. The bearing is designed for applications requiring a stiff arrangement and efficient use of space. Features
  • Double row design supports high radial and axial loads in both directions
  • Integral sealing reduces contamination and prolongs service life in harsh environments
  • Back-to-back arrangement increases rigidity for optimal performance in compact spaces
  • Sheet metal cage ensures reliable operation at speeds up to 6300 r/min
Application & Usage
  • Used with machine tool spindles requiring high load and rigidity
  • Ideal for pumps and compressors with limited axial installation space
  • Compatible with industrial gearboxes needing robust bearing arrangements
Save to list

€87.35/ pieceexcl. VAT

€105.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Steel
Limiting speed
6300 rpm
Weight
0.455 kg
With sealing
Yes