SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3207 A-2RS1/C3

  • ERIKS:13529574
  • Manufacturer:7316573931041
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a back-to-back arrangement supporting high radial and axial loads. Integral contact seals on both sides help extend service life by preventing contamination. The bearing is designed to save axial space and operates reliably at high speeds. Constructed from bearing steel with a sheet metal cage for robust performance in demanding applications. Features
  • Double row design accommodates high axial and radial loads reducing bearing failures
  • Integral seals on both sides protect against contaminants increasing service life
  • Back-to-back arrangement enhances load support and system rigidity for precision applications
  • Compact width requires less axial space simplifying installation in limited areas
  • High limiting speed capability enables reliable operation in dynamic environments
Application & Usage
  • Used with industrial gearboxes requiring compact high-load bearings
  • Ideal for machine tool spindles demanding increased rigidity and precision
  • Compatible with electric motors needing extended service intervals
Save to list

€94.02/ pieceexcl. VAT

€113.76incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Steel
Limiting speed
6300 rpm
Weight
0.45 kg
With sealing
Yes