SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3207 A-2RS1

  • ERIKS:23756826
  • Manufacturer:7316573931034
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement and integral sealing. Its design supports high radial and axial loads in both directions accommodating tilting moments while requiring less axial space than single row pairs. The bearing offers high-speed operation and a robust sheet metal cage for durability.

Features
  • Double row design supports combined radial and axial loads reducing system complexity
  • Integral contact seals on both sides protect against contamination extending service life
  • Back-to-back arrangement increases rigidity ensuring stable shaft positioning during operation
  • Compact width of 27mm allows installation in space-constrained assemblies
  • High limiting speed capability enables use in demanding fast-rotating applications
Application & Usage
  • Used with industrial electric motors requiring compact bearing units
  • Ideal for machine tool spindles demanding high rigidity and load capacity
  • Compatible with pumps and compressors operating at high speeds
Save to list

€94.02/ pieceexcl. VAT

€113.76incl. VAT

22 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
40 kN
Static load rating
28 kN
Limiting speed
6300 rpm
Weight
0.455 kg
With sealing
Yes