SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3206 A-2Z/MT33

  • ERIKS:24002211
  • Manufacturer:7316571484082
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement allowing for efficient axial and radial load support in both directions. Its integral shields provide protection and extend service life while the compact design reduces axial space requirements. The bearing supports high-speed operation and is constructed with a sheet metal cage for durability.

Features
  • Back-to-back arrangement enables support for large axial forces in both directions
  • Compact width of 23.8 mm minimises axial installation space for design flexibility
  • Sheet metal cage provides strength for high-speed and demanding operating conditions
  • Shields on both sides protect internal components and prolong bearing service life
  • 30 degree contact angle improves tilting moment capacity and system rigidity
Application & Usage
  • Used with machinery requiring simultaneous axial and radial load support
  • Ideal for equipment needing high-speed rotational performance
  • Compatible with compact assemblies where reduced axial space is critical
Save to list

€67.33/ pieceexcl. VAT

€81.47incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Steel
Reference speed
10000 rpm
Limiting speed
10000 rpm
Weight
0.297 kg
With sealing
Yes
Alternatives

€78.45/ pieceexcl. VAT

€94.92incl. VAT

Estimated delivery date - 13/11/2026