SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3206 A-2Z

  • ERIKS:12121230
  • Manufacturer:7316573930990
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a shield on both sides and a back-to-back arrangement. It accommodates high radial and axial loads in both directions while requiring less axial space. The non-contact sealing helps extend service life and supports high-speed operation. Its robust design is suitable for stiff bearing arrangements in demanding industrial applications.

Features
  • Shield on both sides reduces contamination risk and extends bearing service life
  • Back-to-back arrangement ensures high rigidity for applications requiring stiffness
  • Supports large axial and radial loads in both directions for versatile use
  • Operates at high speeds due to non-contact sealing and precision construction
  • Compact design requires less axial space enabling efficient machine layouts
Application & Usage
  • Used with industrial gearboxes for compact high load support
  • Ideal for electric motors requiring reliable high-speed bearing performance
  • Compatible with pumps demanding precise shaft positioning and rigidity
Save to list

€77.35/ pieceexcl. VAT

€93.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
28.6 kN
Static load rating
20.4 kN
Reference speed
11000 rpm
Limiting speed
10000 rpm
Weight
0.297 kg
With sealing
Yes
Alternatives

€78.45/ pieceexcl. VAT

€94.92incl. VAT

Estimated delivery date - 12/11/2026