SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3206 A-2RS1/MT33

  • ERIKS:24002210
  • Manufacturer:7316571484075
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a sealed design for enhanced service life. Its back-to-back arrangement accommodates high radial and axial loads in both directions. The configuration requires less axial space than paired single row bearings. The 30° contact angle supports tilting moments and higher speeds.

Features
  • Double row configuration supports high radial and axial loads for improved reliability
  • Sealed execution keeps contaminants out and extends operational service life
  • Compact width reduces axial space requirements in restricted installations
  • Back-to-back arrangement allows for stable operation under tilting moments
  • 30 degree contact angle enables high-speed performance in demanding environments
Application & Usage
  • Used with industrial gearboxes for compact load support
  • Ideal for electric motors requiring high speed and durability
  • Compatible with pumps handling both axial and radial forces
Save to list

€73.44/ pieceexcl. VAT

€88.86incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Steel
Limiting speed
7500 rpm
Weight
0.295 kg
With sealing
Yes
Alternatives

€81.86/ pieceexcl. VAT

€99.05incl. VAT

Estimated delivery date - 13/11/2026