SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3205 A-2Z

  • ERIKS:23757391
  • Manufacturer:7316573930914
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing is designed to support high axial and radial loads in both directions. It features a back-to-back arrangement reducing required axial space compared to paired single row bearings. The shielded design prolongs service life by protecting internal components from contaminants. With a 30° contact angle it is suitable for stiff bearing arrangements and operates reliably at high speeds.

Features
  • Double row design accommodates high axial and radial loads for demanding applications
  • Shielded execution protects bearing internals reducing maintenance and contamination risk
  • Back-to-back arrangement provides high rigidity supporting tilting moments in assemblies
  • 30 degree contact angle enhances load carrying capacity in both directions
  • High limiting speed capability enables efficient operation in fast rotating machinery
Application & Usage
  • Used with industrial gearboxes requiring reduced axial space
  • Ideal for textile machinery demanding high stiffness and durability
  • Compatible with automation systems operating at elevated speeds
Save to list

€65.81/ pieceexcl. VAT

€79.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
21.6 kN
Static load rating
14.3 kN
Reference speed
14000 rpm
Limiting speed
12000 rpm
Weight
0.181 kg
With sealing
Yes