SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3205 A-2RS1/MT33

  • ERIKS:24002207
  • Manufacturer:7316571484051
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement that supports high radial and axial loads. Its integral sealing prolongs service life by protecting internal components. The sealed configuration allows high-speed operation and accommodates tilting moments. The compact design minimises axial space requirements compared to paired single row bearings.

Features
  • Double row configuration accommodates combined radial and axial loads in both directions
  • Sealed design protects against contaminants and extends bearing service life
  • Back-to-back contact angle arrangement enhances stiffness for demanding applications
  • High limiting speed enables efficient operation in dynamic environments
  • Compact width reduces axial installation space compared to two single row bearings
Application & Usage
  • Ideal for industrial gearboxes requiring compact high-load support
  • Used with electric motors operating at elevated speeds
  • Compatible with machinery needing reliable support for tilting moments
Save to list

€61.58/ pieceexcl. VAT

€74.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Limiting speed
8500 rpm
Weight
0.181 kg
With sealing
Yes