SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3205 A-2RS1

  • ERIKS:23756802
  • Manufacturer:7316573930891
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a compact back-to-back arrangement supporting high axial and radial loads. The integral seals on both sides extend service life by protecting against contamination. Its precise 30° contact angle enhances load distribution and operational stability. The 25 mm bore and 52 mm outer diameter make it suitable for applications requiring reduced axial space and high speed. The sheet metal cage ensures reliable performance in demanding industrial environments.

Features
  • Double row design enables accommodation of high radial and axial loads in both directions
  • Integral contact seals on both sides protect against contaminants and reduce maintenance requirements
  • 30 degree contact angle improves load distribution and operational stability under tilting moments
  • Requires less axial space than two single row bearings supporting compact machine designs
  • Sheet metal cage construction provides reliable cage guidance and durability under demanding conditions
Application & Usage
  • Ideal for machine tool spindles requiring high rigidity and limited installation space
  • Used with pumps operating at elevated speeds and subject to bidirectional axial forces
  • Compatible with industrial gearboxes demanding precise shaft guidance and compact design
Save to list

€54.72/ pieceexcl. VAT

€66.21incl. VAT

129 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
21.6 kN
Static load rating
14.3 kN
Limiting speed
8500 rpm
Weight
0.18 kg
With sealing
Yes
Alternatives

€69.69/ pieceexcl. VAT

€84.32incl. VAT

Estimated delivery date - 12/11/2026