SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3204 A-2RS1/MT33

  • ERIKS:24002204
  • Manufacturer:7316571484037
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement and integral sealing. It offers high-speed capability while accommodating significant radial and axial loads in both directions. The sealed construction helps extend service life and reduces maintenance. Its design provides a compact solution where less axial space is available.

Features
  • Double row configuration supports high radial and axial loads in both directions improving load management
  • Integral sealing on both sides prevents contamination extending operational lifespan and reducing downtime
  • Compact width of 20.6mm enables installation in restricted axial spaces ensuring design flexibility
  • 30 degree contact angle increases support for combined loads enhancing application reliability
  • Sheet metal cage construction offers robust guidance for rolling elements supporting stable performance
Application & Usage
  • Ideal for machine tool spindles requiring precise load handling
  • Used with compressors demanding high-speed and compact bearing solutions
  • Compatible with industrial pumps operating under combined load conditions
Save to list

€68.83/ pieceexcl. VAT

€83.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Limiting speed
10000 rpm
Weight
0.156 kg
With sealing
Yes
Alternatives

€68.66/ pieceexcl. VAT

€83.08incl. VAT

Estimated delivery date - 12/11/2026