SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:24002224
  • Manufacturer:7316572115015
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a 60 mm bore and 110 mm outside diameter. Designed with a 30° contact angle and seals on both sides it accommodates high axial and radial loads. The non-metallic cage and bearing steel construction enable operation at speeds up to 4000 r/min. Its back-to-back arrangement offers enhanced stiffness while minimising axial space. Features
  • Double row design supports high radial loads and axial loads in both directions
  • Sealed on both sides to prevent contamination and extend service life
  • Non-metallic cage reduces friction and allows reliable high-speed operation
  • 30 degree contact angle improves axial load handling and system rigidity
  • Compact arrangement saves axial installation space in constrained equipment layouts
Application & Usage
  • Used with precision gearboxes and compact power transmission assemblies
  • Ideal for high-speed pumps requiring robust axial load support
  • Compatible with industrial fans and compressors needing stiff bearing arrangements
Save to list

€185.76/ pieceexcl. VAT

€224.77incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
36.5 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
73.5 kN
Static load rating
58.5 kN
Limiting speed
4000 rpm
Weight
1.239 kg
With sealing
Yes
Alternatives

€216.49/ pieceexcl. VAT

€261.95incl. VAT

Estimated delivery date - 10/11/2026