SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:24002216
  • Manufacturer:7316571821528
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a non-metallic cage and shields on both sides. It is designed to accommodate high radial and axial loads in both directions. The integral shields enhance service life by protecting internal components. The bearing operates at high speeds and is suitable for applications with limited axial space. Features
  • Double row design accommodates high radial and axial loads for demanding operations
  • Integral shields reduce contamination entry
  • prolonging bearing service life
  • Non-metallic cage minimises friction and allows high speed operation
  • Back-to-back arrangement increases rigidity for stiff bearing requirements
  • Compact width requires less axial space than paired single row bearings
Application & Usage
  • Used with machine tool spindles requiring compact load support
  • Ideal for pumps operating at high speed with axial forces
  • Compatible with gearboxes needing rigid bearing arrangements
Save to list

€71.16/ pieceexcl. VAT

€86.10incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
40 kN
Static load rating
28 kN
Reference speed
9000 rpm
Limiting speed
9000 rpm
Weight
0.447 kg
With sealing
Yes