SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:24002203
  • Manufacturer:7316577651617
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a non-metallic cage and integral seals. It supports high radial and axial loads in both directions while occupying less axial space compared to paired single row bearings. The 30° contact angle and back-to-back arrangement provide enhanced rigidity. Sealing on both sides helps extend operational life in demanding conditions. Features
  • Non-metallic cage minimises weight and prevents internal corrosion
  • reducing maintenance needs
  • Double row design supports high axial and radial loads for reliable performance in compact assemblies
  • Seals on both sides protect against contamination
  • extending bearing service life
  • 30 degree contact angle increases rigidity and supports heavy tilting moments for critical applications
  • Limiting speed of 12000 r/min enables use in high-speed rotating equipment
Application & Usage
  • Used with compact gearboxes requiring reduced axial installation space
  • Ideal for industrial pumps operating under high combined load conditions
  • Compatible with agricultural machinery demanding robust support in both load directions
Save to list

€45.13/ pieceexcl. VAT

€54.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
17.5 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
14.3 kN
Static load rating
8.8 kN
Limiting speed
12000 rpm
Weight
0.096 kg
With sealing
Yes
Alternatives

€50.64/ pieceexcl. VAT

€61.27incl. VAT

Estimated delivery date - 10/11/2026