SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756855
  • Manufacturer:7316570530308
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing accommodates high radial and axial loads in both directions. It features integral shields on both sides and operates at high speeds with a 30° contact angle. The bearing is suitable for applications where axial space is limited and a stiff arrangement is required. Constructed with non-metallic cage and bearing steel it ensures reliable performance under demanding conditions. Features
  • Double row design accommodates high axial and radial loads in both directions efficiently
  • Integral shields on both sides protect against contamination for extended service life
  • Non-metallic cage and bearing steel construction offer reliable performance in demanding uses
  • 30 degree contact angle enables support for significant tilting moments and axial forces
  • Compact width of 30.2mm allows installation where axial space is restricted
Application & Usage
  • Used with industrial gearboxes requiring high load support
  • Ideal for electric motors in compact installations
  • Compatible with pumps operating at high speeds
Save to list

€137.38/ pieceexcl. VAT

€166.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
51 kN
Static load rating
39 kN
Reference speed
8000 rpm
Limiting speed
7000 rpm
Weight
0.677 kg
With sealing
Yes
Alternatives

€117.29/ pieceexcl. VAT

€141.92incl. VAT

Estimated delivery date - 10/11/2026