SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756853
  • Manufacturer:7316570588392
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a non-metallic cage and integral sealing. It supports high radial and axial loads in both directions and operates at high speeds. The bearing has a compact design that requires less axial space making it ideal for stiff arrangements. Contact seals on both sides help extend service life by retaining lubricant and excluding contaminants. Features
  • Double row design accommodates high axial and radial loads in both directions enhancing operational reliability
  • Integral contact seals on both sides protect against contaminants increasing bearing longevity
  • Compact axial width saves space in constrained installations allowing flexible equipment design
  • Non-metallic cage reduces friction at higher speeds supporting energy-efficient operation
  • 30 degree contact angle enables stiff bearing arrangements improving shaft stability under load
Application & Usage
  • Used with high-speed electric motors in space-limited assemblies
  • Ideal for machine tool spindles requiring precise shaft support
  • Compatible with industrial pumps handling combined loading conditions
Save to list

€138.69/ pieceexcl. VAT

€167.81incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
51 kN
Static load rating
39 kN
Limiting speed
4800 rpm
Weight
0.673 kg
With sealing
Yes
Alternatives

€122.48/ pieceexcl. VAT

€148.20incl. VAT

Estimated delivery date - 10/11/2026