SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756847
  • Manufacturer:7316570367836
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing is designed for high speed applications supporting both radial and axial loads. The back-to-back arrangement enhances rigidity and load capacity while requiring less axial space. Integral shields on both sides help extend service life by protecting internal components. The bearing accommodates tilting moments and is constructed with a non-metallic cage for reliable performance. Features
  • Double row design increases load carrying capacity and accommodates axial forces in both directions
  • Shields on both sides protect components from contaminants and extend bearing service life
  • Back-to-back contact arrangement ensures high stiffness for demanding applications
  • Non-metallic cage reduces friction and supports high speed performance
  • Compact width of 30.2mm allows use where axial space is limited
Application & Usage
  • Used with industrial pumps for supporting combined loads
  • Ideal for gearboxes requiring rigid bearing arrangements
  • Compatible with electric motors operating at high rotational speeds
Save to list

€117.32/ pieceexcl. VAT

€141.96incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
51 kN
Static load rating
39 kN
Reference speed
8500 rpm
Limiting speed
7500 rpm
Weight
0.637 kg
With sealing
Yes