SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756846
  • Manufacturer:7316570293890
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a non-metallic cage and integral sealing. It supports high radial and axial loads in both directions and can operate at high speeds. The design requires less axial space than paired single row bearings making it suitable for compact applications. Its sealing arrangement prolongs service life in demanding environments. Features
  • Double row design reduces axial space requirements for compact machinery installations
  • Integral sealing on both sides prevents contamination and extends bearing service life
  • Non-metallic cage enables high-speed operation and reduces frictional heat generation
  • Supports high radial and axial loads in both directions for versatile load accommodation
  • 30° contact angle provides increased rigidity for applications needing stiff bearing support
Application & Usage
  • Ideal for industrial gearboxes requiring compact and robust bearing solutions
  • Used with machine tool spindles demanding high load capacity and durability
  • Compatible with pumps operating in environments with high contamination risk
Save to list

€128.09/ pieceexcl. VAT

€154.99incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
51 kN
Static load rating
39 kN
Limiting speed
5300 rpm
Weight
0.64 kg
With sealing
Yes