SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756837
  • Manufacturer:7316570484588
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features integral sealing and a non-metallic cage. It accommodates high axial and radial loads in both directions. The design allows for high-speed operation and requires less axial space than two single row bearings. Seals on both sides help extend service life in demanding MRO environments. Features
  • Double row configuration supports high axial and radial loads in both directions
  • Integral sealing retains lubrication and helps prevent contamination for longer service life
  • Non-metallic cage reduces weight and minimises friction for enhanced efficiency
  • Compact width design enables installation in restricted axial spaces
  • High limiting speed capability suits dynamic machine applications with rapid rotation
Application & Usage
  • Used with compact mechanical assemblies requiring robust load support
  • Ideal for high-speed operations in industrial drive systems
  • Compatible with equipment needing extended bearing service intervals
Save to list

€106.60/ pieceexcl. VAT

€128.99incl. VAT

18 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
47.5 kN
Static load rating
34 kN
Limiting speed
5600 rpm
Weight
0.585 kg
With sealing
Yes
Alternatives

€98.15/ pieceexcl. VAT

€118.76incl. VAT

Estimated delivery date - 10/11/2026