SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756836
  • Manufacturer:7316570779318
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing provides high-speed operation and supports substantial radial and axial loads in both directions. Its back-to-back arrangement enhances stiffness while reducing axial space requirements. The integrated seal on both sides extends service life by protecting against contaminants. The contact angle of 30° enables effective handling of combined loads. Its non-metallic cage ensures reliable operation within demanding industrial environments. Features
  • Double row design supports high radial and axial loads in both directions
  • Integral sealing on both sides protects against contamination and extends service life
  • Back-to-back arrangement increases system stiffness and saves installation space
  • 30° contact angle efficiently handles combined and tilting load scenarios
  • Non-metallic cage allows dependable performance under continuous operation
Application & Usage
  • Used with machinery requiring compact load-bearing arrangements
  • Ideal for industrial equipment exposed to contaminants or dust
  • Compatible with systems demanding high speed and precise alignment
Save to list

€111.33/ pieceexcl. VAT

€134.71incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
47.5 kN
Static load rating
34 kN
Limiting speed
5600 rpm
Weight
0.585 kg
With sealing
Yes