SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756829
  • Manufacturer:7316570894554
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a back-to-back arrangement providing high rigidity and supporting axial loads in both directions. It incorporates shields on both sides for extended service life. The design accommodates high radial and axial loads while operating at speeds up to 9000 r/min. A non-metallic cage and bearing steel construction ensure durability in demanding applications. Features
  • Back-to-back contact angle arrangement increases rigidity for precise shaft guidance
  • Integral shields on both sides protect against contamination for longer operational life
  • Supports high radial and axial loads in both directions for versatile installation
  • Handles speeds up to 9000 r/min to match fast rotating equipment requirements
  • Non-metallic cage reduces friction to enhance bearing efficiency and longevity
Application & Usage
  • Used with screw compressors requiring compact
  • high-load bearings
  • Ideal for electric motors demanding reliable high-speed operation
  • Compatible with gearboxes needing robust axial and radial load support
Save to list

€83.39/ pieceexcl. VAT

€100.90incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
40 kN
Static load rating
28 kN
Reference speed
10000 rpm
Limiting speed
9000 rpm
Weight
0.447 kg
With sealing
Yes
Alternatives

€73.78/ pieceexcl. VAT

€89.27incl. VAT

Estimated delivery date - 10/11/2026