SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756827
  • Manufacturer:7316571143156
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing supports high radial and axial loads in both directions. Its sealed construction helps extend service life by reducing contamination ingress. The bearing's compact back-to-back arrangement requires less axial space compared to paired single row designs. It is engineered for high-speed operation and applications demanding rigid support. Features
  • Double row design accommodates combined loads for stable support in constrained spaces
  • Sealing on both sides protects against contaminants reducing maintenance requirements
  • Non-metallic cage minimises friction and enhances operational efficiency
  • Back-to-back arrangement increases stiffness for applications requiring precise shaft guidance
Application & Usage
  • Used with machinery needing compact mounting and bidirectional load support
  • Ideal for industrial equipment exposed to dust or particle ingress
  • Compatible with high-speed systems requiring rigid bearing arrangements
Save to list

€87.22/ pieceexcl. VAT

€105.54incl. VAT

17 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
40 kN
Static load rating
28 kN
Limiting speed
6300 rpm
Weight
0.444 kg
With sealing
Yes
Alternatives

€76.81/ pieceexcl. VAT

€92.94incl. VAT

Estimated delivery date - 10/11/2026