SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756819
  • Manufacturer:7316571822037
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing combines two rows in a back-to-back arrangement to support high radial and axial loads. Integral shields on both sides provide protection and extend service life. The non-metallic cage and C3 axial clearance allow for high-speed operation. Suitable for applications requiring reduced axial space and a stiff bearing arrangement. Features
  • Double row design supports high radial and axial loads for demanding applications
  • Shields on both sides protect against contamination extending bearing service life
  • Non-metallic cage enables reliable high-speed performance reducing downtime risk
  • Reduced axial space requirement simplifies compact machine designs for engineers
  • C3 clearance accommodates thermal expansion preventing premature bearing failure
Application & Usage
  • Used with machine tool spindles requiring high rigidity and compactness
  • Ideal for electric motors operating under combined load conditions
  • Compatible with pumps requiring reliable support for axial and radial forces
Save to list

€57.51/ pieceexcl. VAT

€69.59incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Plastic
Reference speed
10000 rpm
Limiting speed
10000 rpm
Weight
0.292 kg
With sealing
Yes