SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756793
  • Manufacturer:7316570236392
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a compact design combining two single row bearings in a back-to-back arrangement. It is equipped with shields on both sides and a non-metallic cage. The bearing supports high radial and axial loads in both directions and operates at elevated speeds. Integral shielding and precise contact angle enhance durability and performance in demanding environments. Features
  • Back-to-back arrangement minimises axial space requirements improving machine compactness
  • Non-metallic cage reduces weight and enhances operational efficiency for dynamic applications
  • Shield on both sides protects internal components prolonging service life in dusty settings
  • 30 degree contact angle enables large axial and tilting moment load capacity
  • High limiting and reference speeds allow reliable function in high-speed assemblies
Application & Usage
  • Ideal for machine tool spindles requiring compact bearing solutions
  • Used with industrial gearboxes operating under combined load conditions
  • Compatible with electric motors where high speed and durability are essential
Save to list

€53.57/ pieceexcl. VAT

€64.82incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
20 kN
Static load rating
12 kN
Reference speed
16000 rpm
Limiting speed
14000 rpm
Weight
0.156 kg
With sealing
Yes