SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756761
  • Manufacturer:7316570248449
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing offers high-speed operation and can support significant axial and radial loads in both directions. Its compact design requires less axial space than a pair of single row bearings arranged back-to-back. Integral shields help extend service life by preventing contamination. The non-metallic cage and precise contact angle support stability and stiffness in demanding applications. Features
  • Double row angular contact design reduces installation space and simplifies assembly
  • Non-metallic cage decreases friction and minimises heat generation during high-speed operation
  • Shields on both sides prevent ingress of contaminants
  • extending operational lifespan
  • 30 degree contact angle enables reliable support of combined loads in both directions
  • High limiting and reference speeds enhance suitability for dynamic applications with demanding speed requirements
Application & Usage
  • Ideal for machine tool spindles requiring compact
  • rigid bearing arrangements
  • Used with pumps and compressors handling combined axial and radial loads
  • Compatible with electric motors operating at elevated speeds and tight installation spaces
Save to list

€44.84/ pieceexcl. VAT

€54.26incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
15.9 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
11.2 kN
Static load rating
6.8 kN
Reference speed
22000 rpm
Limiting speed
18000 rpm
Weight
0.067 kg
With sealing
Yes