SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756760
  • Manufacturer:7316570060041
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features seals on both sides for increased protection. It accommodates high radial and axial loads in both directions and requires less axial space compared to paired single row bearings. The non-metallic cage supports high-speed operation while the back-to-back arrangement ensures structural rigidity. Integral sealing prolongs bearing service life in demanding industrial environments. Features
  • Double row angular contact design supports combined loads in both directions for versatile applications
  • Back-to-back arrangement increases stiffness to enhance performance in rigid mounting conditions
  • Seals on both sides prevent contamination and extend operational life for lower maintenance
  • Non-metallic cage enables reliable high-speed operation and reduces risk of cage-induced wear
  • Compact width enables installation in limited axial spaces for flexible machinery design
Application & Usage
  • Used with machine tool spindles requiring high rigidity and compact design
  • Ideal for electric motors where reliable sealing and high-speed capacity are needed
  • Compatible with pumps or gearboxes operating under combined radial and axial loads
Save to list

€128.41/ pieceexcl. VAT

€155.38incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
15.9 mm
Contact angle
30 °
Cage
Plastic
Limiting speed
1200 rpm
Weight
0.07 kg
With sealing
Yes