SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756759
  • Manufacturer:7316577752857
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a non-metallic cage and integral sealing on both sides. It is designed to handle high axial and radial loads in both directions while operating at high speeds. The bearing requires less axial space than two single row bearings arranged back-to-back. Contact angle of 30° enables it to accommodate tilting moments and maintain precise alignment. Features
  • Double row design provides high load capacity and saves axial installation space
  • Seals on both sides extend service life by protecting against contaminants
  • Non-metallic cage reduces operational noise and lowers friction for smoother running
  • 30 degree contact angle supports axial forces in both directions and tilting moments
  • High limiting speed capability enables use in demanding rotating machinery environments
Application & Usage
  • Used with machine tool spindles for precision alignment and load support
  • Ideal for industrial pumps where reduced installation space is necessary
  • Compatible with electric motors requiring robust axial and radial load handling
Save to list

€47.51/ pieceexcl. VAT

€57.49incl. VAT

93 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
15.9 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
11.2 kN
Static load rating
6.8 kN
Limiting speed
14000 rpm
Weight
0.066 kg
With sealing
Yes