




€42.90/ pieceexcl. VAT
€51.91incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 15.9 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 10.1 kN |
Static load rating | 5.6 kN |
Reference speed | 24000 rpm |
Limiting speed | 22000 rpm |
Weight | 0.059 kg |
With sealing | Yes |
€46.12/ pieceexcl. VAT
€55.81incl. VAT
Estimated delivery date - 10/11/2026