SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23223402
  • Manufacturer:7316570855258
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a non-metallic cage and integral sealing for extended service life. Its back-to-back arrangement allows support for high axial and radial loads in both directions. The compact width reduces axial installation space compared to paired single row bearings. High-speed operation is enabled by the bearing’s sealing and design. Features
  • Integral sealing retains lubricant and prevents contamination for longer bearing operation
  • Back-to-back arrangement increases stiffness and accommodates combined loads in both directions
  • Non-metallic cage minimises friction and enables reliable high-speed performance
  • Reduced axial width allows for compact installation and space savings in machinery
  • Contact angle of 30° allows support for elevated axial forces and tilting moments
Application & Usage
  • Ideal for electric motors requiring compact
  • high-load bearing solutions
  • Used with industrial pumps where combined load resistance is necessary
  • Compatible with gearboxes needing space-efficient
  • stiff bearing arrangements
Save to list

€54.28/ pieceexcl. VAT

€65.68incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Limiting speed
8500 rpm
Weight
0.17 kg
With sealing
Yes