SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:13529575
  • Manufacturer:7316577248688
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing combines two rows in a back-to-back arrangement optimising axial and radial load support. It features shields on both sides for enhanced protection and reliability. The bearing offers high-speed capability and a 30° contact angle improving stiffness and durability. Suitable for demanding industrial applications with limited axial space. Features
  • Double row design increases load carrying capacity and supports tilting moments
  • Shields on both sides protect internal components from contaminants and extend service life
  • 30 degree contact angle improves bearing rigidity under combined loading conditions
  • Supports high radial and axial loads in both directions for versatile operational requirements
  • Reduced axial space requirement allows compact machinery and equipment designs
Application & Usage
  • Used with compact industrial gearboxes where space is limited
  • Ideal for machine tool spindles requiring high stiffness and reliability
  • Compatible with pumps handling combined radial and axial loads
Save to list

€101.63/ pieceexcl. VAT

€122.97incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Reference speed
9000 rpm
Limiting speed
8000 rpm
Weight
0.59 kg
With sealing
Yes