SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:12174022
  • Manufacturer:7316572863893
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features back-to-back arrangement for enhanced axial load support and space efficiency. Non-metallic cage and integral shields contribute to long service life and high-speed operation. The bearing handles high radial and axial loads in both directions. Precision design enables use where stiff bearing arrangements are critical. Features
  • Back-to-back arrangement allows support of high axial loads in both directions
  • Integral shields help prevent contamination extending service life in demanding environments
  • Non-metallic cage reduces friction and supports operation at high speeds
  • Compact width design saves axial space in restricted installations
  • 30 degree contact angle enables the bearing to accommodate tilting moments efficiently
Application & Usage
  • Used with industrial pumps requiring compact axial load solutions
  • Ideal for machine tool spindles needing rigid bearing support
  • Compatible with electric motors in high-speed operating conditions
Save to list

€59.01/ pieceexcl. VAT

€71.40incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Reference speed
12000 rpm
Limiting speed
12000 rpm
Weight
0.178 kg
With sealing
Yes