

€434.70/ pieceexcl. VAT
€525.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 33 |
Execution | Double row |
Inner Diameter | 65 mm |
Outer Diameter | 150 mm |
Width | 59 mm |
Contact angle | 30 ° |
Cage | Steel |
With sealing | No |