SKF

SKF Double row angular contact ball bearing Cage: Steel 305943

  • ERIKS:13196790
  • Manufacturer:7316570812336
Image 1
Save to list

€453.59/ pieceexcl. VAT

€548.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
305
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
23 mm
Contact angle
40 °
Cage
Steel
With sealing
No