

€1,350.95/ pieceexcl. VAT
€1,634.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 160 mm |
Outer Diameter | 215 mm |
Width | 56 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 135 kN |
Static load rating | 220 kN |
Reference speed | 2800 rpm |
Limiting speed | 3000 rpm |
Weight | 5.444 kg |
With sealing | No |