SKF

SKF Double row angular contact ball bearing Cage: Steel 305608

  • ERIKS:13196780
  • Manufacturer:7316577052650
Image 1
Save to list

€1,530.55/ pieceexcl. VAT

€1,851.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
305
Execution
Double row
Inner Diameter
160 mm
Outer Diameter
215 mm
Width
56 mm
Contact angle
40 °
Cage
Steel
With sealing
No