

€2,128.18/ pieceexcl. VAT
€2,575.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 190 mm |
Outer Diameter | 269.5 mm |
Width | 66 mm |
Contact angle | 32 ° |
Cage | Steel |
Dynamic load rating | 270 kN |
Static load rating | 415 kN |
Reference speed | 2200 rpm |
Limiting speed | 2400 rpm |
With sealing | No |