

€2,091.04/ pieceexcl. VAT
€2,530.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 73 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 182 kN |
Static load rating | 265 kN |
Reference speed | 1700 rpm |
Limiting speed | 2000 rpm |
With sealing | No |