

€2,667.65/ pieceexcl. VAT
€3,227.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 220 mm |
Outer Diameter | 309.5 mm |
Width | 76 mm |
Cage | Steel |
Dynamic load rating | 312 kN |
Static load rating | 520 kN |
Reference speed | 2000 rpm |
Limiting speed | 2000 rpm |
With sealing | No |