SKF

SKF Double row angular contact ball bearing Cage: Steel 305272 D

  • ERIKS:24002187
  • Manufacturer:7316577008039
Image 1
Save to list

€2,397.01/ pieceexcl. VAT

€2,900.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
305
Execution
Double row
Inner Diameter
220 mm
Outer Diameter
309.5 mm
Width
76 mm
Contact angle
40 °
Cage
Steel
Dynamic load rating
312 kN
Static load rating
520 kN
Reference speed
2000 rpm
Limiting speed
2000 rpm
Weight
17.65 kg
With sealing
No