

€4,800.62/ pieceexcl. VAT
€5,808.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 260 mm |
Outer Diameter | 369.5 mm |
Width | 92 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 397 kN |
Static load rating | 710 kN |
Reference speed | 1700 rpm |
Limiting speed | 1700 rpm |
With sealing | No |