

€3,106.89/ pieceexcl. VAT
€3,759.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 230 mm |
Outer Diameter | 329.5 mm |
Width | 80 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 332 kN |
Static load rating | 415 kN |
Reference speed | 1900 rpm |
Limiting speed | 2000 rpm |
Weight | 21.9 kg |
With sealing | No |