

€6,761.45/ pieceexcl. VAT
€8,181.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 200 mm |
Outer Diameter | 289.5 mm |
Width | 76 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 178 kN |
Static load rating | 232 kN |
Reference speed | 2200 rpm |
Limiting speed | 2200 rpm |
Weight | 16.4 kg |
With sealing | No |