

€1,454.28/ pieceexcl. VAT
€1,759.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 180 mm |
Outer Diameter | 259.5 mm |
Width | 66 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 225 kN |
Static load rating | 310 kN |
Reference speed | 2400 rpm |
Limiting speed | 2600 rpm |
Weight | 11.17 kg |
With sealing | No |