

€1,295.52/ pieceexcl. VAT
€1,567.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 120 mm |
Outer Diameter | 190 mm |
Width | 66 mm |
Contact angle | 40 ° |
Cage | Steel |
Dynamic load rating | 182 kN |
Static load rating | 232 kN |
Reference speed | 3400 rpm |
Limiting speed | 3600 rpm |
With sealing | No |