

€2,163.90/ pieceexcl. VAT
€2,618.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 305 |
Execution | Double row |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 76 mm |
Contact angle | 40 ° |
Cage | Steel |
With sealing | No |