SKF

SKF Double row angular contact ball bearing Cage: Plastic 3200 ATN9/C2/231323

  • ERIKS:12174019
  • Manufacturer:7316571145273
Image 1
Image 2
Image 1
Image 2
Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space. They can accommodate radial loads as well as axial loads acting in both directions. They provide stiff bearing arrangements and are able to accommodate tilting moments.
Save to list

€43.97/ pieceexcl. VAT

€53.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
14 mm
Contact angle
30 °
Cage
Plastic
Weight
0.05 kg
With sealing
No